Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 20 Visible Spectrophotometer

This product has been discontinued. Please check out the newest visible spectrophotometer, the Thermo Scientific™ GENESYS™ 30.

Specifications

Depth (English) 13 in.
Depth (Metric) 33 cm
Detector Type Silicon photodiode
Lamp Tungsten-Halogen (typical service life 1000 hours)
Optical Design Single beam
View More Specs

Products 1
Catalog Number Mfr. No. Type Description Price Quantity & Availability  
Catalog Number Mfr. No. Type Description Price Quantity & Availability  
14-385-445
Accessories View Documents
Thermo Scientific™
4001000
GENESYS 20 without printer GENESYS 20 without printer
In Germany, France, or Spain, use Catalog #4001-03
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

This product has been discontinued. Please check out the newest visible spectrophotometer, the Thermo Scientific™ GENESYS™ 30.

Multiple purpose capabilities allow you to measure a wide range of analytes.

Precise and Reliable

  • Compact footprint provides a space-saving, convenient system‚ Intuitive keyboard with integrated controls and LCD display
  • Routine measurements require just a few keystrokes
  • Direct measurement of routine absorbance or transmittance data
  • Concentration mode for single point standard or factor-based quantitative analysis
  • Optional holders for test tubes and long path cells to 50mm
  • User-selectable choice of five languages (English, French, German, Spanish, Italian)
  • Bidirectional RS-232-C interface

Low Cost of Ownership

  • Cleanable, chemical-resistant surfaces and rugged design withstands harsh laboratory environments
  • Few moving parts; virtually maintenance-free operation
  • Choose instrument with or without integral printer

Includes:

10mm cell holder, dust cover, and U.S. power cord.

Note:

Fisher Service Division offers several types of service agreements for the equipment featured here. For details on these agreements, equipment repairs, and calibration services, see the front of the catalog. For immediate assistance, call 1-800-395-5442.

Specifications

Specifications

13 in.
Silicon photodiode
Single beam
20 character, 2 line LCD
7 in.
50/60 Hz
-0.1-2.5A; 0-125%T, 0-1999C
1 year
10 lb.
12 in.
33 cm
Tungsten-Halogen (typical service life 1000 hours)
≤8 nm
0.003 A/hr
19 cm
RS-232-C (serial)
<0.1%T at 340 nm and 400 nm
325 - 1,100 nm
4.5 kg
30 cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit