Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ GENESYS™ 30 TPS-1500W Sealed Peltier Recirculator Products for Science Education

Manufacturer:  Thermo Scientific™ 222238800/EMD

Catalog No. S28521


Add to cart

Description

Description

The sealed Peltier Reciculator provides precised temperature control with little to no maintenanced. Holds up to 150ml liquid volume and allows a temperature range of 20-60 degrees C.

Peltier controlled sealed liquid system provides precise temperature control

little to no maintenance needed

150ml liquid volume means less mess from accidental spills

 

Specifications

Specifications

Sealed Peltier Reciculator provides precised temperature control with little to no maintenance.
Holds up to 150ml liquid volume and allows a temperature range of 20-60 °C.
Temperature accuracy: ± 0.10 °C
Reproducibility: ± 0.05 °C

1 Sealed Peltier Reciculator cell holder
Ambient
GENESYS 30 Visible Spectrophotometer
Control temperature with a water thermostatted cell holder.
2 year
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit