Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GENTEC™ PD3400 Series Semi-Automatic Switchover System

Used for adjusting or controlling low flow, compressed gases without interrupting the analyzer or instrument system during cylinder change-out

$3110.00

Specifications

Dimensions (L x W x H) 15.75 x 5.75 x 8.75 in. (40 x 14.6 x 22.22 cm)
Type Semi Automatic Swithover System
For Use With (Application) Used for adjusting or controlling low flow, compressed gases without interrupting the analyzer or instrument system during cylinder change-out
Inlet 0, 350, 540, 580, 590
Material Stainless Steel, Nickel-plated Brass
View More Specs

Products 1
Catalog Number Mfr. No. Pressure Price Quantity & Availability  
Catalog Number Mfr. No. Pressure Price Quantity & Availability  
10-575-155
View Documents Promotion Details
GENTEC™
PD3416BKDHKCGATF4FB (
0 to 150 psi
Each for $3,110.00
Add to cart
 
Description

Description

Switchover occurs automatically. Once the primary bank (in use) gas supply runs low, the reserve bank then becomes the primary bank. The arrow on the handle bar on the right end bank regulator indicates the designated primary bank, which the operator may change.

  • Dual-bank gas supply and semi-automatic changeover
  • Dual-stage pressure reduction minimizes pressure and flow fluctuation
  • All components mounted on a single panel for easy maintenance
  • Inlet valve(s) for changing cylinders included
  • Outlet and vent valves for optional purging during cylinder change-out
  • Diaphragm valve connections are orbital welded to minimize contamination and leakage

Materials of Construction:

  • System Panel: Stainless-steel
  • Regulator Body: Nickel-plated brass
  • Regulator Seat: PCTFE
  • Inlet Pressure Gauge: Brass
  • Delivery Pressure Gauge: Brass
  • Diaphragm Valves: 316 Stainless-steel
  • Relief Valve: Brass
  • Pigtails: 3 ft. Flexible 316SS with check valve with CGA connection
  • CGA Connections: 320, 350, 540, 580, 590
  • Panel Inlet/Outlet Connections: CGA/ 1/4 in. Genlok, tube OD

Specifications

Specifications

15.75 x 5.75 x 8.75 in. (40 x 14.6 x 22.22 cm)
Used for adjusting or controlling low flow, compressed gases without interrupting the analyzer or instrument system during cylinder change-out
Stainless Steel, Nickel-plated Brass
Semi Automatic Swithover System
0, 350, 540, 580, 590
-40°F to +165°F
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit