Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
American Educational Products Geological Dynamics Stream Table
Learn how nature and human beings impact the flow and quality of the Earth's water supply.
Specifications
Dimensions (L x W) | 66 x 26 in. (167.6 x 66.04cm) |
---|---|
For Use With (Application) | Provides a working model to observe stream aging, lake formations and landform development |
Includes | Rainmaker, plotting grid, hydro-geology stream table cart, wavemaker, stream table lab manual, 50 lb. of sand, thermoplastic tray, student workbook |
Length (English) | 66 in. |
Length (Metric) | 167.6cm |
Includes:
- Thermoplastic tray
- Cart
- Silica sand, 50 lb.
- Landforms
- Stream dividers
- Screen
- Sand trowel
- Wavemaker
- Rainmaker
- Plotting grid
- Student workbook
Catalog Number | Mfr. No. | Product Type | Grade | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Grade | Price | Quantity & Availability | ||||
S45139MF
![]() |
American Educational Products
916 |
Hydro geology stream table | 6 to 12 |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. Part Not Found |
N/A |
Description
Construct lakes, rivers, and oceans in order to experiment with stream piracy, delta formation, beach erosion and many other water erosion and deposition effects.
- Provides a working model to observe stream aging, lake formations and landform development
- Develop process skills such as observation, prediction, measurement and hypothesizing
- 30 in. (76.2cm) high tubular steel cart includes a nonbreakable, 67L x 24 in.W (170 x 61cm) thermoplastic tray, locking wheels and convenient under-shelf storage for accessories
- Student workbook contains 32 pages of lesson plans with over 20 stream table investigations
- The Wavemaker has a battery-operated oscillating drive mechanism to observe the effects of wave action on shoreline formation
- To study how rain alters the land through erosion, the Rainmaker creates a square foot of rainfall, from sprinkle to downpour, over any part of the table
- Plotting Grid fits over the tray at any position to enable the study of contours, stream patterns, and the effects of stream flowrates
- Once water and sand are added, the unit is completely self-contained, portable and usable in any classroom or laboratory setting
Order Info
Stream table must be shipped via motor freight.
Specifications
66 x 26 in. (167.6 x 66.04cm) | |
Rainmaker, plotting grid, hydro-geology stream table cart, wavemaker, stream table lab manual, 50 lb. of sand, thermoplastic tray, student workbook | |
167.6cm | |
26 in. |
Provides a working model to observe stream aging, lake formations and landform development | |
66 in. | |
Plastic | |
66.04cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title