Georgia Steel Clean-Gear II™ Spray Disinfectant Cleaning Kits

Manufacturer: GEORGIA STEEL & CHEMICAL CO INC CG743

 View more versions of this product

Catalog No. 17-987-163C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Depth (English) 5 in.
    Product Type Spray Disinfectant Cleaning Kit
    Depth (Metric) 12.7cm
    For Use With (Application) Hospital grade germicidal detergent that make hard surface equipment cleaning simple just spray, wipe and bag
    For Use With (Equipment) Full facemask
    Length (English) 26 in.
    Length (Metric) 66.04cm
    Size Large
    Width (English) 8 in.
    Width (Metric) 20cm
    Dimensions (L x W) 26 x 8 in. (66.04 x 20cm)
    Certifications EPA, OSHA, ANSI, CSA

    With Clean-Gear II™ 747 spray disinfectant to clean, disinfect, and deodorize personal safety equipment with hard surfaces (such as hardhats and air cylinders).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit