Georgia Steel Sterile Storage Bags™

Manufacturer: GEORGIA STEEL & CHEMICAL CO INC FP856

 View more versions of this product

Catalog No. 17-987-166B

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 26 x 8 in. (66.04 x 20.32cm)
    Width (English) 8 in.
    For Use With (Application) Single use storage devices for all types of personal safety equipment
    Width (Metric) 20.32cm
    Depth (English) 5 in.
    Depth (Metric) 12.7cm
    Product Type Sterile Storage Bag,Sterile Storage Bag
    Length (Metric) 66.04cm
    Length (English) 26 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit