Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Gerbil Diet, Purified, Pellet
Purified gerbil diet, perfect for research and diet.
Supplier: MP Biomedicals 0296019720
Description
- Purified gerbil diet, perfect for research and diet
- Contains casein, methionine, inositol, gerbil salt mix, and MP Bio vitamin fortification mixture
Specifications
Autoclavable | |
Yes | |
20 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?
Provide Content Correction