Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Germ Count Dishes

For easy stacking. Greiner Bio-One Germ Count Dishes are graduation and division into 10mm squares to enable quick and easy analysis.

Specifications

Vent Yes
Type Germ Count Dish
Diameter (Metric) 94 mm
Material Polystyrene
Height (Metric) 16 mm
View More Specs

Products 1
Catalog Number Mfr. No. Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Sterility Price Quantity & Availability  
07-000-593 View Documents Greiner Bio-One
633175
Non-sterile This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Easy stacking
  • With vents
  • Graduated
  • Material: Crystal clear and heat-resistant polystyrene for optimal analysis by microscopy
Specifications

Specifications

Yes
94 mm
16 mm
Germ Count Dish
Polystyrene

For research use only. Not for use in diagnostic procedures, unless otherwise indicated

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit