Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Collagenase, Type I, powder

Cleaves bond between neutral amino acid (X) and glycine in sequence Pro-X-Gly-Pro, which is found with high frequency in collagen

Supplier:  Gibco™ 17100017

Encompass_Preferred

 View more versions of this product

Catalog No. 17-100-017


Edge
Add to Cart

Description

Description

  • Collagenase is a protease that cleaves the bond between a neutral amino acid (X) and glycine in the sequence Pro-X-Gly-Pro, which is found with high frequency in collagen
  • It is unique among proteases in its ability to degrade the triple-helical native collagen fibrils commonly found in connective tissues such as skin, tendon, blood vessels, and bone
  • Collagenase disaggregation is suitable for the culture of human tumors, mouse kidney, human adult and fetal brain, and many other tissues including epithelium
  • Collagenase is relatively gentle, dissociates well at physiological temperature and pH, and requires no mechanical agitation or special equipment
  • Gibco™ Collagenase Type I is isolated from Clostridium histolyticum and packaged as a lyophilized, non-sterile powder for research use in cell or tissue dissociation, and organ perfusions
  • Compared to other collagenase preparations, Gibco™ Collagenase Type I has average levels of collagenase, caseinase, clostripain, and tryptic activities, and is well-suited for the digestion of fat, adrenal, and liver cells or tissues
  • Gibco™ Collagenase Type I activity is guaranteed to be greater than 125 units/mg
  • Store at 2°C to 8°C, protected from light

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Storage conditions: 2°C to 8°C. Protect from light.
Shipping conditions: Room temperature
Shelf life: 24 months from date of manufacture
Collagenase
1 g
Lyophilized
Non-sterile
Room Temperature
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

ShelfLife : 24 Months

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

For Research Use Only. Not for use in diagnostic procedures.