RPMI 1640 Medium, HEPES Non-distribution product as customer accommodation. Available on GSA/VA Contract for Federal Government customers only.

Originally developed to culture human leukemic cells in suspension and as monolayer

Manufacturer: Gibco 22400105

 View more versions of this product

Catalog No. 22-400-105

  Check Availability
Add to Cart

Disclaimers:

Not for human or animal therapeutic use. Uses other than the intended use may be a violation of local law. Customers using Gibco RPMI 1640 in a manufacturing process, who have a submission with the FDA, may request a letter of authorization from Life Technologies to reference their Type II Drug Master File (DMF). For in vitro diagnostic use.


Required Accessories : Supplementation

    Specifications

    Formulation Biotin, Calcium nitrate (Ca(NO3)2 4H2O), Choline chloride, D-Calcium pantothenate, D-Glucose (Dextrose), Folic Acid, Glutathione (reduced), Glycine, HEPES, L-Arginine, L-Asparagine, L-Aspartic acid, L-Cystine 2HCl, L-Glutamic Acid, L-Glutamine, L-Histidine, L-Hydroxyproline, L-Isoleucine, L-Leucine, L-Lysine hydrochloride, L-Methionine, L-Phenylalanine, L-Proline, L-Serine, L-Threonine, L-Tryptophan, L-Tyrosine disodium salt dihydrate, L-Valine, Magnesium Sulfate (MgSO4) (anhyd.), Niacinamide, Para-Aminobenzoic Acid, Phenol Red, Potassium Chloride (KCl), Pyridoxine hydrochloride, Riboflavin, Sodium Bicarbonate (NaHCO3), Sodium Chloride (NaCl), Sodium Phosphate dibasic (Na2HPO4) anhydrous, Thiamine hydrochloride, Vitamin B12, i-Inositol
    Packaging Sustainable packaging
    Format Liquid
    Quantity 10 x 500mL,10 x 500mL
    Storage Requirements Storage: 2-8° C. Protect from light. Shelf life: 12 months from date of manufacture
    With Additives No Sodium Pyruvate; L-Glutamine; Phenol Red,No Sodium Pyruvate; L-Glutamine; Phenol Red

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit