Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole Parmer™ 150 mm Construction Industrial Direct Reading Flowmeters With Standard Valve

Measure and control liquids and gases in wide range of applications with precision and repeatability.

 View more versions of this product

Catalog No. 13-310-416


Add to cart

Description

Description

Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm construction industrial direct reading flowmeters with standard valve. No need to use calibration curves when direct readers are available.

  • Precision glass metering tubes, glass and stainless-steel floats
  • Front shields have 1.5X magnification for more accurate readings
  • Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most “specific” applications
  • Provide ±5% accuracy
  • Follow industry standard dimensions for easy retrofitting and direct replacement
  • Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 Stainless Steel or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Recommended for:

  • Research and development laboratories
  • Field calibration of instrumentation
  • Gas chromatography
  • Atomic absorption
  • Cylinder gas metering
  • Air and water pollution analysis
  • Chemical processing
  • Paper manufacturing
  • Purge systems
  • Controlled environments
  • Universities
  • Petrochemical
Specifications

Specifications

BlackPaintedAluminumwithAcrylicWindow
250°F max. operating
150mm
Buna-N or Viton™
1/8 NPT(F)
Standard Valve: aluminum; Water flow rate: 20 to 500SmL/min.
20 to 500SmL/min.
250psig max. operating
±5% full scale
Aluminum
Aluminum
Direct Reading - Liquid
20 to 500SmL/min.
0.25% of scale reading
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit