Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole Parmer™ 65 mm Construction Industrial Direct Reading Flowmeters With Standard Valve

Measure and control liquids and gases in wide range of applications with precision and repeatability. Available in liters for international applications and acceptance.

 View more versions of this product

Catalog No. 13-310-380


Add to cart

Description

Description

Measure and control liquids and gases in a wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 65mm Construction Industrial Direct Reading Flowmeters With Standard Valve. Available in liters for international applications and acceptance.

  • Precision glass metering tubes, glass and stainless-steel floats Glass metering tubes have integral float guides to assure a ±5% accuracy of full scale
  • Glass and stainless-steel floats are standard
  • Calibration tables for both air and water are enclosed with each flowmeter
  • Front shields have 1.5X magnification for more accurate readings
  • Industry standard dimensions for easy retrofitting and direct replacements
  • Utilizes vast reference library of liquids and “noble” gases, provides flowmeters to meet specific, rather than general, flow ranges
  • Standard panel mounting hardware is supplied with each meter, and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 SS
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316SS, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 SS or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L
Specifications

Specifications

Black Painted Aluminum with Acrylic Window
250psig max. operating
±5% full scale flow rate
Stainless Steel
Stainless Steel
Direct Reading - Gas
0.25% of scale reading
5 to 100SmL/min.
250°F max. operating
65mm
Buna-N or Viton™
1/8 NPT(F)
Valve: SS; Air Flow Rate: 5 to 100 SmL/min.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit