Gilmour™ Flexogen™ Water Hose

Holds the highest pressure on the hottest days

Manufacturer: Nasco 3051034050

 View more versions of this product

Catalog No. 19-313-605

  Check Availability
Add to Cart

    Specifications

    Length (English) 600 in.
    Product Type 8 Ply Water Hose
    Length (Metric) 1524cm
    Operating Temperature (English) 500°F
    Operating Temperature (Metric) 260°C
    Weight (Metric) 4.8kg
    Weight (English) 10.6 lb.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit