Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ EXPERT™ Universal Fit Pipette Filter Tips
EXPERT™ Universal Fit Pipette Filter Tips feature patented, low-retention polymer that creates a hydrophobic surface to minimize sample binding while dispensing.
Supplier: Gilson™ F1733031
Description
- Clear packaging allows easy identification of tips
- Color-coded tip packaging for volume color matching to pipettes
- Graduations tips enable quick-checks when aspirating samples
- Economical and easy-to-use
- Manufactured in sterile, clean-room environment
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens
Specifications
Sterilized filter tips | |
Filtered | |
Clear | |
EF20ST | |
5.144 cm | |
Rack of 960 | |
Filter Tips | |
Single-use | |
EXPERT | |
Certified Quality |
1 to 20 μL | |
Sterile | |
Autoclavable | |
2 in. | |
Rack | |
960 Pk. | |
Yellow | |
Yes | |
Polypropylene | |
10, 50, 100μL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction