Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson PIPETMAN Diamond Blister Refill Non-Filtered Pipette Tips
Performance tips: the quickest way to refill empty Tipack boxes and Reload blocks for PIPETMAN and PIPETMAX pipettors
Manufacturer: Gilson F172500
Description
- Packaged in individually wrapped racks to ensure the best clearness and facilitate rack handling; top cover to handle sterilized pack
- Uses 45% less plastic than a regular rack box
- Fully autoclavable racks (moist heat, 121°C, 20 min., 1 bar); remove blister packaging before autoclaving
- Made of 100% pure virgin polypropylene; smooth hydrophobic surface for complete dispensing
- Two solid sealing ring provide a perfect seal
- Ergonomic tip fitting: matching pipettor and tips reduces strain to fit and eject tips
- Fully traceable from mold to bench
- Graduated volume markers make it easy to visually check the volume aspirated
- Color-coded to differentiate tip models and indicate compatible Gilson pipetter models
- Available autoclavable or γ-ray sterilized
Sterilized Refills
- Sterilization date guaranteed for five years
- Irradiated by γ-rays for more efficient sterilization
- Certified free of detectable DNA, RNA, DNase, RNase, ATP, Pyrogens and trace metals
Order Info
10 Blister Refills of 96 racked tips
Specifications
Gilson™ Pipetman™ | |
100 to 1000μL | |
Yes | |
PP (Polypropylene) |
Refill | |
Non-sterile | |
D1000 | |
Gilson™ Pipetman™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title