Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips
PIPETMAN™ EXPERT™ Sterilized Filter Pipette Tips features graduations at varying volumes allowing for quick-checks when aspirating samples.
Supplier: Gilson™ F1732032
Description
- Features patented, low-retention polymer that creates hydrophobic surface to minimize sample binding when dispensing.
- Color-coded tip packaging corresponds to industry standards for volume color matching to pipettes.
- Free of Human DNA, RNase, DNase, PCR Inhibitors and Pyrogens.
Specifications
0.1 to 10 μL | |
Sterile | |
Autoclavable | |
4.534 cm | |
Racked | |
Red | |
Yes | |
Polypropylene | |
2 μL, 5 μL, 10 μL |
Filtered | |
Clear | |
1.78 in. | |
Rack | |
Pipette Tips | |
Single-use | |
Pipetman EXPERT | |
Certified Quality |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction