Learn More
Gilson PIPETMAN L Mechanical Pipets
Combines the legendary robustness of the PIPETMAN Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Gilson PIPETMAN L Mechanical Pipets are available in 8 single channel models covering the volume range of 0.2µL to 10mL.
Manufacturer: Gilson FA10003P
Description
Mechanical pipette combines the legendary robustness of the PIPETMAN Classic with a newly designed body and state-of-the-art internal mechanism to offer the superior comfort and accuracy. Available in 8 single channel models covering the volume range of 0.2µL to 10mL.
- Redesigned handle fits naturally in user's hand, no matter the size
- Volume locking system guarantees no accidental change in volume while pipetting
- Adjustable tip ejector provides comfort for right- and left-handed users
- 2D identification code allows easy tracking of product information
- New piston assembly designed to drastically improve pipetting and purge forces
- Redesigned tip ejector shape and internal mechanism offers reduced tip ejection forces by 50%
Order Info
Trade in program available, please contact your Fisher Scientific Sales representative for more details.
Specifications
2 to 20μL | |
P20L | |
D200, DF30ST tip | |
Transporting a measured volume of liquid | |
Plastic tip ejector |
Yellow | |
±0.1, ±0.1, ±0.2μL | |
Ergonomic | |
D200, DF30ST tip |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.