Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips
Engineered to be functional, convenient and robust. Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips are available in sterilized or autoclavable packages.
Supplier: Gilson™ F171301
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Requires low tip-mounting force.
- Robust and designed to withstand autoclaving.
- Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
- All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
- Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
- TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
- Available in sterilized or autoclavable packages.
- Manufactured in a clean room and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging to meet GLP requirements.
Specifications
2 to 200 μL | |
Sterile | |
Autoclavable | |
5.71 in. | |
Rack | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
D200 | |
14.5 cm | |
Pipet Tips | |
Pipetman Tipack |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction