Thermo Scientific™ GLACIER Series G50 Ultra-Low Refrigerated Circulators

These Ultra-Low Refrigerated Circulators are cost effective with extreme temperature performance, offering high heating and cooling capacities for rapid heat-up and cool-down.

Manufacturer: Thermo Scientific™ 1576509

 View more versions of this product

Catalog No. 13-874-909

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Net Weight (English) 117 lb.
    Net Weight (Metric) 53kg
    Depth (English) Interior 7.9 in.
    Depth (Metric) Interior 20cm
    Length (English) Interior 7.9 in.
    Length (Metric) Interior 20cm
    Width (English) Interior 11.2 in.
    Width (Metric) Interior 28.5cm
    Temperature Range (Metric) -50° to +200°C
    Height (English) Exterior 32 in.
    Height (Metric) Exterior 81cm
    Length (English) Exterior 21.5 in.
    Length (Metric) Exterior 55cm
    Width (English) Exterior 16.5 in.
    Width (Metric) Exterior 41.5cm
    Thermostat PC200
    Cooling Capacity 900w at 20°
    Control PC200
    Dimensions (L x W x H) Exterior 21.5 x 16.5 x 32 in. (55 x 41.5 x 81cm)
    Electrical Requirements 200 to 230V 50/60Hz
    Volume (Metric) Max. Bath 10 to 13L
    Voltage 200 to 230V
    Certifications/Compliance CE / UL
    Hertz 50/60Hz

    The Thermo Scientific™ GLACIER Series G50 Ultra-Low Refrigerated Circulators are cost effective and offer extreme temperature performance. These circulators deliver high heating and cooling capacities for rapid heat-up and cool-down times. Fitted with adjustable castors, drainport and handles, it's a perfect fit for any environment. Available heated top plate prevents condensation and icing at low temperatures.

    • Suitable for external temperature applications with simultaneous operation in the bath tank
    • Deliver high heating and cooling capacities for rapid heatup and cool down times
    • Fitted with adjustable casters, drain port, and handle
    • Heated top plate prevents condensation and icing at low temperatures

    Includes:

    Communication cables, bridge with gasket & thumbscrews, 8 and 12mm hose barbs with clamps, external circulation plumbing, 6ft. power cord, sealed work area cover, 3-year warranty

    Recommended for:

    • Jacketed reaction vessels
    • Material testing
    • Analytical instrumentation
    • Calibration
    • Condensers
    • Crystallization

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit