Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Glass Column Slurry Filling Set
Slurry filling set for the wet filling and conditioning of glass columns.
$2838.00 - $4011.00
Specifications
Type | Column Filling |
---|---|
For Use With (Application) | Wet Filling or Conditioning of Glass Columns |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
05-405-466
|
BUCHI
044057 |
15 to 26 mm I.D. Glass Columns |
Each for $2,838.00
|
|
|||||
05-405-469
|
BUCHI
044060 |
36 to 49 mm I.D. Glass Columns |
Each for $4,011.00
|
|
|||||
Description
- Example of use: Wet filling and conditioning of glass columns with silica gel particles smaller than 25 μm
Specifications
Column Filling | |
Wet Filling or Conditioning of Glass Columns |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title