Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
K2 Scientific Glass Door Pharmaceutical/Laboratory High Performance Refrigerator

K2's upright refrigerators are designed for the most rigorous life science, research, healthcare, clinical, and commercial applications.
Supplier: K2 Scientific K225GDR
Description
- Intelligent microprocessor controller with digital display and adjustable temperature control
- Visual and Audible high or low temperature, sensor failure, door ajar alarms
- Keyed door locks
- Magnetically sealed door with rapid cool-down mode after door opening for quick temperature recovery
- Heated gaskets to maintain pliability and seal
- Dual pane tempered glass door
- Door-activated and exterior switch-activated interior LED lighting
- Shelves are adjustable by 1 in. increments
- Cabinet constructed of white powder-coated 304 steel with CFC-free, high density insulation (2.0 ft. thick)
- R290 refrigerant, an environmentally green option compliant with future EPA and SNAP non-ozone depleting mandates
- UL and cUL listed (61010-1)
- Energy Star high performance certified and listed
- Built and shipped from ISO 9001:2015 manufacturing and distribution facilities
- Each cabinet undergoes three quality control checks prior to shipping
- Warranty: two year full replacement for parts. Five years for compressor replacement
Specifications
25 cu. ft. | |
1°C to 12°C | |
4°C | |
R290 | |
4 | |
White Powder-coated | |
Painted Steel | |
Upright | |
Easy Swivel Casters | |
Fin and Tube | |
1 in. on left side | |
10 Years | |
Smart Hot Gas Defrost | |
K225GDR | |
Top-mounted | |
26.18 x 23.62 x 59.84 in. | |
15 | |
115 V | |
3.81 kWh/day |
708 L | |
NTC | |
±2°C | |
Glass | |
Steel | |
CFC-free | |
ENERGYSTAR, cULus, EPA SNAP, ISO 9001, ISO 14001, ISO 13485 | |
LED | |
White | |
Storage of Biological Samples | |
High Performance Refrigerator | |
2 Years Parts and Labor, 5 Years on Monoblock Cooling System | |
3 in. | |
Data Logger | |
33 x 28.5 x 79.1 in. | |
6 A | |
NEMA 5-15 | |
690 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction