Learn More
MilliporeSigma™ Glass Fiber Filters Without Binder, 1 μm
Description
Hydrophilic Glass Fiber without Binder Resin filter
Glass Fiber Filters without Binder Resin:
The filters without binder resin retain their structural integrity without weight loss when heated up to 500 °C and can therefore be used in gravimetric analysis as well as for the filtration of hot gases.
Type APFB
•Higher mechanical strength when wet and greater loading capacity than type APFA filters
•Use for liquid clarification, quantification of solids in suspensions of fine particles, and scintillation counting

Specifications
Specifications
Airflow Rate | 23.4 L/min/ cm2 |
Air Resistance | 95 mm of H2O |
Autoclavable | Autoclavable |
Color | White |
Filter Type | Depth Filter |
Material | Borosilicate Glass Microfiber |
Particle Retention | 1 μm |
Pore Size | 1 μm |
Sterility | Sterile |
Flow Rate | 2.2 mL/min/ cm2 |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.