Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Glass Flushing Adapter
Flushing adapters enable vessels to be purged with an inert gas.
$109.00 - $119.00
Specifications
Type | Adapter |
---|---|
Plug Bore | 2 mm |
Material | Borosilicate Glass (3.3) |
Autoclavable | Autoclavable |
Temperature (Metric) | 93°C |
Catalog Number | Mfr. No. | Outlet Port | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Outlet Port | Price | Quantity & Availability | |||||
31-502-400
|
Synthware™
A681420G |
14/20 |
Each for $109.00
|
|
|||||
31-502-401
|
Synthware™
A681922G |
19/22 |
Each for $110.00
|
|
|||||
31-502-402
|
Synthware™
A682440G |
24/40 |
Each for $119.00
|
|
|||||
Description
- Flushing adapters enable vessels to be purged with an inert gas
- Includes a 2mm glass T-bore stopcock
Specifications
Adapter | |
Borosilicate Glass (3.3) | |
93°C | |
Class A | |
Storage/Reaction Vessels or Flasks | |
Hose |
2 mm | |
Autoclavable | |
200°F | |
Flushing/Filling Attached Vessels with an Inert Gas | |
Glass T-Bore Stopcock |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title