Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Jug, Clear, 2000mL
Click to view available options
Closure Color:
Black
White
Description
Caps are available in a variety of materials to meet your compatibility needs.
Specifications
Specifications
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Color | Clear |
Includes | Jug Handle |
Material | Borosilicate Glass |
Quantity | 6/Case |
Closure Color | Black |
Clarity | Clear |
Certifications/Compliance | USP Type III Soda Lime Glass Bottles Have Jug Handle |
Shape | Round |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction