Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom™ Glass Microfiber Filter Papers - Grade 111

For general purpose use and atmospheric and water pollution monitoring

$63.10 - $455.00

Specifications

Format Disc
Material Borosilicate Glass
Particle Retention 1.2 μm
Flow Rate 5 cfm/ft2
For Use With (Application) General purpose use and atmospheric/water pollution monitoring
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-790-33D
View Documents
Ahlstrom™
11100550
5.5 cm
Pack of 100 for $63.10
Add to Cart
 
09-790-33G
View Documents
Ahlstrom™
11101100
11 cm
Pack of 100 for $455.00
Add to Cart
 
Description

Description

Specifications

Specifications

Disc
1.2 μm
General purpose use and atmospheric/water pollution monitoring
932°F
0.01 in.
Borosilicate Glass
5 cfm/ft2
111
500°C
0.28 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.