Glass Sample Vials with Caps

Manufacturer: Glass Vials V1545CFM

 View more versions of this product

Catalog No. 03-340-201A

  Check Availability
Add to Cart
For SAVINGS of $47.70, you may also be interested in considering Qorpak™ Clear Borosilicate Sample Vials with Caps Available on GSA/VA Contract for Federal Government customers only. as an alternative option to catalog number 03340201A
Show Details

02-993-103Available on GSA/VA Contract for Federal Government customers only.

With attached Black phenolic PolyCone lined cap; 13mm-425; 1 dram (3.75mL); 144/Cs.


  • Save $47.70

Check Availability
Add To Cart
Show Details

14-955-332Available on GSA/VA Contract for Federal Government customers only.

Capacity: 8mL; 17 O.D x 60mm H


Check Availability
Add To Cart

    Specifications

    Material Silica Glass
    Color Clear
    Closure Type Screw
    Capacity (Metric) 4.0mL

  • Description & Specifications

Related Products


Product Content Feedback

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit