Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™: PROMO

Vial File provides a compact, easily accessible means of sample storage

Manufacturer:  DWK Life Sciences 224952PM

 View more versions of this product

Catalog No. 11-302-8PM


Add to cart
This item is not returnable. View return policy

Description

Description

Caps attached to vials.

  • Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
  • Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
  • Vials and caps autoclavable

Clear or Amber Vials

  • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
  • Amber vials made from borosilicate glass that protects light-sensitive products

Compliance

Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.

Specifications

Specifications

Open top screw cap
Yes
Clear
Borosilicate Glass (Low Extractable)
4.0 mL
No
PTFE/Silicone
1.08 dr.
Phenolic
USP Type I, ASTM E438, Type I, Class A
15 mm
Glass Sample Vial
Used for storing and transporting vials
48mm
Screw
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit