Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Test Tubes, Rimless
Rimless Glass Test Tubes can be used for a variety of chemistry and biology activities.
$30.25 - $47.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass 3.3 |
Rimmed | No |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Quantity | Price | Quantity & Availability | ||
S15060
|
Eisco™
CH0718MPK48 |
12 mL | 16 mm | 100 mm | 48/Pk. |
Each for $35.00
|
|
||
S15061
|
Eisco™
CH0718NPK48 |
15 mL | 16 mm | 125 mm | 48/Pk. |
Each for $42.25
|
|
||
S15062
|
Eisco™
CH0718OPK48 |
20 mL | 16 mm | 150 mm | 48/Pk. |
Each for $47.00
|
|
||
S15063
|
Eisco™
CH0718QPK24 |
50 mL | 24 mm | 150 mm | 24/Pk. |
Each for $46.75
|
|
||
S41473
|
Eisco™
CH0718K |
5 mL | 12 mm | 75 mm | 100/Pk. |
Pack of 100 for $46.75
|
|
||
S41474
|
Eisco™
CH0718L |
7 mL | 12 mm | 100 mm | 100/Pk. |
Pack of 100 for $30.25
|
|
||
Description
- Made of high quality, heavy duty Borosilicate 3.3 glass
- Superior chemical durability and heat tolerance
- Low temperature gradient can withstand direct flame, high temperatures, and thermal shocks
- Flat, fire polished rims
- Thin wall design
- Autoclavable
Specifications
Clear | |
No | |
Autoclavable | |
Not Included |
Borosilicate Glass 3.3 | |
Non-sterile | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title