Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Glass Tubing
SCI_ED

Laboratory tubing with standard wall.

Supplier:  Wale Apparatus Company 234080/EMD

 View more versions of this product

Catalog No. S37608E

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • High softening point
  • Low coefficient of expansion
  • Great mechanical strength
  • Wall tolerance: ±0.1mm
  • Comes in 4 ft. (1.2m) lengths

Specifications

Specifications

U.S. pharmacopoeia
0.31 in.
48 in.
1 mm
±0.1mm
1252°C
Pyrex Glass
8 mm
1219 mm
Standard Wall Tubing
2885°F
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit