Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Glass Vacuum Filtration Device

Produced from borosilicate glass and suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.

$207.50 - $264.50

Specifications

For Use With (Application) Filtration and biological analysis, the 304 Stainless Steel support screen is suitable for use with proteinaceous solutions
No. per Pack 1Pack
Product Type Glass Vacuum Filtration Device
Material Borosilicate Glass with Stainless Steel clamp
Connectors Hose coupling connection
View More Specs

Products 2
Catalog Number Mfr. No. Type Volume (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Type Volume (Metric) Price Quantity & Availability  
09-927-394
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10442213
Erlenmeyer Flask (NS45) for Glass Vacuum Filter Holder Apparatus 1000mL Pack for $207.50
Add to cart
 
09-927-395
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10443002
Upper portion of glass vacuum filtration device Funnel volume: 500mL Pack for $264.50
Add to cart
 
Description

Description

  • Chemically resistant to most aqueous and organic solutions
  • Resistant to acids and caustic solutions
  • Autoclavable and can be sterilized in dry heat to 180°C
  • Can be used up to 200°C
Specifications

Specifications

Filtration and biological analysis, the 304 Stainless Steel support screen is suitable for use with proteinaceous solutions
Glass Vacuum Filtration Device
Hose coupling connection
1Pack
Borosilicate Glass with Stainless Steel clamp
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit