Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flasks with Polypropylene Stopper, Class A
Glass volumetric flasks with polypropylene stopper. Made from high quality borosilicate glass, polypropylene stoppers are acid resistant. Flasks are class A certified and individually calibrated in an ISO 17025 compliant calibration laboratory. Both flask and stopper can be autoclaved.
Supplier: Eisco™ CH0446G
Includes: glass flask, polypropylene stopper
Description
- Volumetric flask made from high quality borosilicate glass
- Fitted with chemical/acid resistant polypropylene stopper
- Class A, calibrated in an ISO compliant calibration laboratory
- Each flask has one graduation mark
- Flask and cap are both autoclavable
- DIN ISO 1042 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
To contain | |
250 mL | |
Polypropylene | |
Precise dilution | |
Borosilicate Glass (3.3) | |
Flask, Stopper | |
Straight-sided, Round | |
±0.150 mL | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
Non-treated |
8.45 oz. | |
White | |
Clear | |
250 mL | |
Measuring and Storing Liquids | |
Volumetric Flasks | |
14/23 | |
0.8 lb. | |
Reusable | |
Narrow | |
A | |
Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction