Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alfa Aesar™ Glassy Carbon Beaker
Click to view available options
Capacity (Metric):
100 mL
400 mL
Description
Glassy carbon offers:
- Resistance to all wet decomposition agents
- No memory effects (uncontrolled adsorption and release of foreign elements)
- No contamination of analytical samples
- Stability to acid and alkaline melts
- No wetting effect of metal melts
- Good resistance to thermal shock allows rapid heating and cooling times
- Resistive to abrasive wear
- Good electrical conductivity
Specifications
Diameter (Metric) Outer | 54 mm |
Capacity (Metric) | 100 mL |
Material | Glassy Carbon |
Height (Metric) | 70 mm |
Quantity | Each |
Type | Beaker |