Alfa Aesar™ Glassy Carbon E-Beam Evaporating Crucible

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

Manufacturer: Alfa Aesar™ 40961KT

 View more versions of this product

Catalog No. AA40961KT

  Check Availability
Add to Cart

    Specifications

    Material Glassy Carbon
    Capacity (Metric) 7mL
    Diameter (Metric) Top: 34mm; Bottom: 26mm
    For Use With (Application) E-Beam Evaporating
    Height (Metric) 17mm
    Item Description Angle: 15 deg.
    Product Type Glassy Carbon Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit