Alfa Aesar GLSY CRBN EVAPORATING D 22 1EA

Manufacturer: Alfa Aesar 39029KT

Catalog No. AA39029KT

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 20mL
    Diameter (Metric) Top: 47mm; Bottom: 26mm
    Height (Metric) 22mm
    Material Glassy Carbon
    Product Type Evaporating Dish

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit