Alfa Aesar™ Glassy Carbon Tapered Crucible for Crystal Growth

Glassy carbon offers high purity, corrosion resistance, thermal stability and a structure impermeable to both gases and liquids.

Manufacturer: Alfa Aesar™ 40953KT

 View more versions of this product

Catalog No. AA40953KT

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity (Metric) 17mL
    Diameter (Metric) Top: 31mm
    For Use With (Application) For Crystal Growth
    Height (Metric) 43mm
    Item Description Tapered
    Material Glassy Carbon
    Product Type Glassy Carbon Crucible

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit