Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Black

Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.

Manufacturer: Brady™ 113131

 View more versions of this product

Catalog No. 19-107-958

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Description Suggested Ribbon Series: R10000
    For Use With (Application) Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking
    For Use With (Equipment) GlobalMark™ Label Maker
    Adhesive Type Cold Temperature Permanent Acrylic
    Product Type GlobalMark Tape
    Color Black
    Thickness (English) 0.004 in
    Width (English) Tape 4 in.
    Length (English) 100 ft.
    Material Vinyl film w/permanent adhesive (B-595)

    • Adhere to difficult low surface energy items
    • 5 year outdoor durability
    • Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit