Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes, Yellow
Conform well to irregular, curved, rough and highly textured surfaces. Brady™ GlobalMark™ Indoor/Outdoor Grade Vinyl (B-595) Tapes are perfect for harsh, industrial environments.
Supplier: Brady™ 113117
Description
- Adhere to difficult low surface energy items
- 5 year outdoor durability
- Sticks to high textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes
Specifications
Suggested Ribbon Series: R10000 | |
Yellow | |
GlobalMark Tape | |
GlobalMark™ Label Maker | |
100 ft. |
Acrylic, Permanent, Cold Temperature | |
Vinyl Film (B-595) | |
Arc Flash Labels; Arrow Tape; Pipe and Valve Marking; Safety and Compliance ID; Visual Workplace Labeling; Warehouse Marking | |
0.004 in. | |
1.125 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction