Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Industrial Tape, Metallized Polyester (B-565)

Suitable for continuous-style labels and ideal for multi-up, cut labels in basic rectangular and round shapes only. Brady GlobalMark Industrial Tape, Metallized Polyester (B-565) features permanent adhesive.

$194.35 - $257.52

Specifications

Material Magnetic Polyester (B-509)
Color Yellow
Thickness (English) 0.018 in.
Adhesive Type Non-adhesive
Warranty 5 Years
View More Specs

Products 2
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Price Quantity & Availability  
19-108-021
View Documents
Brady™
76688
4 in.
Each for $257.52
Add to cart
 
19-108-022
View Documents
Brady™
76689
2.25 in.
Each for $194.35
Add to cart
 
Description

Description

  • Feature special adhesive
  • Non-cuttable supply suitable for continuous-style labels
  • Cuttable supply ideal for multi-up, cut labels in basic rectangular and round shapes only
  • Not suitable for cut-out text or intricate shapes
Specifications

Specifications

Magnetic Polyester (B-509)
0.018 in.
5 Years
Yellow
Non-adhesive
25 ft.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit