Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ GlobalMark™ Reflective Tapes
Shines back at viewer brightly when light shines on label. Brady GlobalMark Reflective Tapes have permanent adhesive/outdoor grade.
Supplier: Brady™ 99221
Description
- Reflects when light shines on label and shines brightly
- Not recommened for plotter cutting
- Available in two colors, yellow and orange
Specifications
Surface Mount | |
Tape | |
Labeling Tape | |
GlobalMark printers | |
50 ft. | |
1.375 in. |
Orange | |
Vinyl | |
Outdoor | |
1 Ea. | |
15.24 m | |
34.9 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction