Brady™ GlobalMark™ Reflective Tapes

Shines back at viewer brightly when light shines on label. Brady GlobalMark Reflective Tapes have permanent adhesive/outdoor grade.

Manufacturer: Brady™ 99220

 View more versions of this product

Catalog No. 19-108-041

  Check Availability
Add to Cart

    Specifications

    Material Vinyl
    Length (Metric) 15.24m
    Color Orange
    Format Tape
    Product Type Labeling Tape
    Width (English) 2.25 in.
    Style Surface Mount
    Length (English) 50 ft.
    Quantity Each
    Width (Metric) 57.5mm
    For Use With (Application) Outdoor
    For Use With (Equipment) GlobalMark printer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit