Learn More
Brady™ GlobalMark™ Tapes, Light Blue
For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Light Blue are easy to install and used for mounting to rigid panels.
$232.50 - $695.50
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Light Blue |
Finish | Gloss |
Format | Cartridge |
Material | Polyester (B-569) |
Catalog Number | Mfr. No. | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||
19-107-998
|
Brady™
76606 |
101.60 mm | 4 in. |
Each for $695.50
|
|
||||
19-108-000
|
Brady™
76608 |
28.5 mm | 1.125 in. |
Each for $339.50
|
|
||||
19-107-999
|
Brady™
76607 |
57.1 mm | 2.25 in. |
Each for $480.00
|
|
||||
19-108-001
|
Brady™
76609 |
12.70 mm | 0.5 in. |
Each for $232.50
|
|
||||
Description
- Outdoor grade tape for marking stainless steel pipes and surfaces
- Made of B-569 polyester
- Used for mounting to rigid panels
Specifications
Acrylic, Permanent | |
Gloss | |
Polyester (B-569) | |
GlobalMark Label Maker | |
100 ft. |
Light Blue | |
Cartridge | |
GlobalMark Tape | |
0.003 in. | |
30.4 m |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.