Learn More
Brady™ GlobalMark™ Tapes, Ochre
For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Ochre are easy to install and used for mounting to rigid panels.
$230.00 - $695.50
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Ochre |
Finish | Gloss |
Format | Cartridge |
Material | Polyester (B-569) |
Catalog Number | Mfr. No. | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) | Width (English) | Price | Quantity & Availability | ||||
19-108-033
|
Brady™
97739 |
57.1 mm | 2.25 in. |
Each for $480.00
|
|
||||
19-108-032
|
Brady™
97738 |
101.60 mm | 4 in. |
Each for $695.50
|
|
||||
19-108-034
|
Brady™
97740 |
28.5 mm | 1.125 in. |
Each for $339.50
|
|
||||
19-108-035
|
Brady™
97741 |
12.70 mm | 0.5 in. |
Each for $230.00
|
|
||||
Description
- Outdoor grade tape for marking stainless steel pipes and surfaces
- Made of B-569 polyester
- Used for mounting to rigid panels
Specifications
Acrylic, Permanent | |
Gloss | |
Polyester (B-569) | |
GlobalMark Label Maker | |
100 ft. |
Ochre | |
Cartridge | |
GlobalMark Tape | |
0.003 in. | |
30.4 m |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.