Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GlobalMark™ Tapes, Tan

For marking stainless steel pipe and surfaces. Brady GlobalMark Polyester Tapes, Tan are easy to install and used for mounting to rigid panels.

$196.10 - $406.50

Specifications

Product Type GlobalMark Tape
Material Polyester (B-569)
Color Tan
Thickness (English) 0.003 in.
Adhesive Type Acrylic, Permanent
View More Specs

Products 4
Catalog Number Mfr. No. Width (Metric) Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Width (English) Price Quantity & Availability  
19-107-994
View Documents
Brady™
76602
101.6 mm 4 in. Each for $406.50
Add to cart
 
19-107-995
View Documents
Brady™
76603
57.1 mm 2.25 in. Each for $279.00
Add to cart
 
19-107-996
View Documents
Brady™
76604
28.5 mm 1.125 in. Each for $196.10
Add to cart
 
19-107-997
View Documents
Brady™
76605
12.7 mm 0.5 in. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

  • Outdoor grade tape for marking stainless steel pipes and surfaces
  • Made of B-569 polyester
  • Used for mounting to rigid panels
Specifications

Specifications

GlobalMark Tape
Tan
Acrylic, Permanent
Gloss
Polyester (B-569)
0.003 in.
Suggested ribbon series: R10031
GlobalMark Label Maker
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit