Globe Scientific 12 x 75mm Round Bottom Polypropylene Test Tubes

Polypropylene test tubes are an economic alternative to glass

Manufacturer: GLOBE SCIENTIFIC INC 110441

 View more versions of this product

Catalog No. 22-171-607

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Color Natural
    Max. Force 3000rpm
    Packaging Quantity 1000/Bag
    Speed 3000rpm
    Autoclavable Yes
    Capacity (Metric) 5mL
    Diameter (Metric) Outer 12mm
    Length (Metric) 75mm
    Material Polypropylene
    Product Type Test Tube
    Shape Round
    Volume (Metric) 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit