Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 17 x 100mm Test Tubes

Molded from premium-grade polystyrene for clarity, or polypropylene for impact strength and stability to common acids, alkalis and solvents

Manufacturer:  Globe Scientific 110184

 View more versions of this product

Catalog No. 22-171-614


Add to cart

Description

Description

  • Available in Polypropylene and Polystyrene
  • Used for laboratory applications
  • Come in wide range of sizes

Polystyrene tubes
Withstand 1500rpm during centrifugation

Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable

Specifications

Specifications

Yes
Yes
14mL
100mm
Test Tube
17mm
Molded graduations
14mL
Polypropylene (PP)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit