Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific 17 x 100mm Test Tubes
Click to view available options
Material:
Polypropylene
Polystyrene
Graduated:
No
Description
- Available in Polypropylene and Polystyrene
- Used for laboratory applications
- Come in wide range of sizes
Polystyrene tubes
Withstand 1500rpm during centrifugation
Polypropylene tubes
Withstand 3000rpm during centrifugation
Autoclavable and freezable
Specifications
Specifications
Capacity (Metric) | 14 mL |
Length (Metric) | 100 mm |
Material | Polystyrene |
Autoclavable | Autoclavable |
Graduated | No |
Diameter (Metric) | 17 mm |
Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction