Globe Scientific Centrifuge Tubes

Tubes available for urine or general applications

Manufacturer: GLOBE SCIENTIFIC INC 6244

 View all options for this product

Catalog No. 22-170-262


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Certifications/Compliance RNase, DNase, pyrogen-free
    Closure Material HDPE
    Closure Color Red
    Capacity 1.69 oz., 50mL
    Capacity (English) 1.69 oz.
    Capacity (Metric) 50mL
    Closure Type Screw
    Material Polypropylene
    Max. RCF 12320 x G
    Sterile No
    Graduated Yes
    Label Type Large White Marking Area
    Quantity 500/Cs.
    Product Type Centrifuge Tube with separate screw cap

    • Polypropylene, polystyrene, or copolymer tubes
    • Printed or molded graduations available

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit