Globe Scientific False Bottom Tubes for Automation

For use as secondary tube for barcoding on automated analyzers

Manufacturer: GLOBE SCIENTIFIC INC 5527AM

 View more versions of this product

Catalog No. 21-200-230

  Check Availability
Add to Cart

    Specifications

    Color Amber
    For Use With (Application) Secondary tube for barcoding on automated analyzers
    Packaging Quantity 1500/Cs.
    Capacity (Metric) 5mL
    Closure Yes
    Diameter (Metric) Outer 16mm
    Length (Metric) 97mm
    Material Polypropylene
    Product Type False Bottom Tube
    Volume (Metric) 5mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit