Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Flanged Plug Caps For 12mm Tubes
Provide leak-resistance in test tubes
Supplier: Globe Scientific 118127K
Description
- Polyethylene caps with two flexible flanges that press firmly against inside wall of tubes
- Available in nine colors for sample identification purposes
Specifications
2 flexible flanges | |
Polyethylene | |
0.47 in. | |
12 mm Tubes |
Flange Plug Cap | |
Black | |
12 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction