Globe Scientific Plug Stopper for 12mm Tubes

Provides a leak resistant seal

Manufacturer: GLOBE SCIENTIFIC INC 118139Y

 View more versions of this product

Catalog No. 22-171-682

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    For Use With (Equipment) 12mm tubes
    Material Polyethylene
    Product Type Plug Stopper Cap
    Size (English) 0.47 in.
    Size (Metric) 12mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit